Motion
RS08B CONN LINK

TSUBAKI (UST)
RS08B CONN LINK

Connecting Link - 08B / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
MI ITEM #00199089
MFR #RS08B CONN LINK
Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B CONN LINK

Connecting Link - 08B / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
MI ITEM #00199089
MFR #RS08B CONN LINK

Mfr description
RS08B CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.95/each

Specifications

Dimensions

  • Chain Overall Width
    0.720 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.310 in
  • Link Plate Height
    0.470 in
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.200 in
  • Pin Length
    0.7240 in, 18.39 mm
  • Pitch
    1/2 in
  • Plate Height
    0.3540 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.06 lb
  • Weight per Foot
    0.50 lbs, 0.74 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    Conn Link
  • Attachment Link Type
    Connecting Link
  • Chain Construction
    Spring Clip
  • Chain Number
    RS08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    BS, DIN Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS08B CONN LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    2050
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039188892
  • Working Load Capacity
    854 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)