Motion
10B-3 25  ft

MORSE
10B-3 25 ft

2361129 Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 25 ft Length
Mi Item #00199213
MFR #10B-3 25 ft
Price$267.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
10B-3 25 ft

2361129 Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 25 ft Length
Mi Item #00199213
MFR #10B-3 25 ft

Mfr description
10B-3 ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain
  • High Quality British Standard Metric chain
  • British standard chain is manufactured to International Standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.02/ft

Specifications

Dimensions

  • Chain Overall Width
    2.1299 in
  • Link Plate Height
    0.5827
  • Overall Length
    25 ft
  • Pin Diameter
    5.08 mm
  • Plate Height
    0.5827 mm in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.65 mm
  • Weight
    1.77 lbs
  • Weight per Foot
    1.77 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    10B / 5/8 in
  • Manufacturer Catalog Number
    2361129
  • Manufacturer Upc Number
    662460388311
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    662460388311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)