Motion
100-8C 10 ft

MORSE
100-8C 10 ft

328279 Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 8 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00199257
MFR #100-8C 10 ft
Price$2,133.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100-8C 10 ft

328279 Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 8 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00199257
MFR #100-8C 10 ft

Mfr description
100-8 COT ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,133.25/ft

Specifications

Dimensions

  • Link Plate Thickness
    0.1560 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.3750 in
  • Plate Height
    1.1660 in
  • Roller Diameter
    0.7500 in
  • Roller Width
    0.7500 in
  • Tensile Strength
    192000 lbs
  • Weight
    20.35 lbs
  • Weight per Foot
    20.35 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    328279
  • Manufacturer Upc Number
    662288464457
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    8
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662288464457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)