Motion
RS16B RIVETED 10 FT LONG

TSUBAKI (UST)
RS16B RIVETED 10 FT LONG

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 1 Strand, Steel Material, 10 ft Length
MI ITEM #00199265
MFR #RS16B RIVETED 10 FT LONG
Price$82.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B RIVETED 10 FT LONG

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 1 Strand, Steel Material, 10 ft Length
MI ITEM #00199265
MFR #RS16B RIVETED 10 FT LONG

Mfr description
RS16B RIVETED 10 FT LONG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.14/ft

Specifications

Dimensions

  • Chain Overall Width
    1.488 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.827 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.326 in
  • Pin Length
    1.4100 in, 35.81 mm
  • Pitch
    1 in
  • Plate Height
    0.827 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Tensile Strength
    16500 lbs
  • Weight
    1.82 lb
  • Weight per Foot
    1.82 lbs, 2.71 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    RS16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    RS16B RIV
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Links
    120/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -9 to 60 °C, 15 to 140 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039189035
  • Working Load Capacity
    2945 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)