Motion
RS16BCL
Connecting Link - 16B / 1 in Chain & Pitch, Cottered, Steel Material, Plain Finish
MI ITEM #00199266
MFR #RS16BCL
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 16B / 1 in Chain & Pitch, Cottered, Steel Material, Plain Finish
MI ITEM #00199266
MFR #RS16BCL

Mfr description
RS16B CONN LINK S/C TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.83/each

Specifications

Dimensions

  • Chain Overall Width
    1.490 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.827 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.224 in
  • Pin Length
    1.4820 in, 37.64 mm
  • Pitch
    1 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.6700 in, 17.02 mm
  • Weight
    0.02 lb
  • Weight per Foot
    1.82 lbs, 2.71 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS16B CONN LINK
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Acid Resistant, Alkali Resistant, Corrosion Resistant, Extreme Temperature, Water Resistant
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039189042
  • Working Load Capacity
    2,944.97 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)