Motion
490120
490120 Engineering Chain - Welded Steel Drag Chain Series, 680 / 8.000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #00199348
MFR #490120
Your Price$170.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
490120 Engineering Chain - Welded Steel Drag Chain Series, 680 / 8.000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #00199348
MFR #490120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$170.27/ft(List $212.83)

Overview

Mfr description
WDH680 CHAIN, PLAIN, RIVETED
  • Price per ft
  • Shipped in approximate 10 ft strands
  • Made in the USA
  • Two-Piece Welded Barrel Design

Specifications

  • Engineering Chain Size & Pitch
    680 / 8.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Heat Treated, Medium Carbon
  • Series
    Welded Steel Drag Chain
  • Chain Overall Width
    15.0625 in
  • Inside Width
    13.0000 in
  • Link Plate Thickness
    0.6250 in
  • Link Plate Material
    Medium Carbon;Heat Treated
  • Outside Plate Height
    2.0000 in
  • Outside Plate Material
    Medium Carbon;Heat Treated
  • Pin Diameter
    1.0000 in
  • Pin Length
    14.8125 in
  • Pin Material
    Medium Carbon;Heat Treated
  • Roller Diameter
    2.0000 in
  • Roller Material
    Medium Carbon;Heat Treated
  • Finish Coating
    Rust Preventive Coating
  • Tensile Strength
    134000 in
  • Working Load Capacity
    22300 in-lbs
  • Operating Temperature Range
    0 to 700 °F
  • Standards Met
    ASME B29.18M
  • Weight per Foot
    21 lbs
  • Manufacturer Catalog Number
    490120
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    680 / 8.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text