Motion
D40Q68

BROWNING
D40Q68

Split Taper Bushed Sprocket - 68 Teeth, Q1 Bushing, Steel Material
Mi Item #00199390
MFR #D40Q68
Price$1,453.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40Q68

Split Taper Bushed Sprocket - 68 Teeth, Q1 Bushing, Steel Material
Mi Item #00199390
MFR #D40Q68

Mfr description
D40Q68 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,453.87/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 to 2.6875 in
  • Bushing Size
    Q1
  • Hub Diameter
    4.1250 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    11.1200 in
  • Overall Width
    2.5000 in
  • Pitch Diameter
    10.8260 in
  • Tooth Width
    0.2750 in
  • Weight
    21.15 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1182906
  • Manufacturer Upc Number
    662289547296
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    68
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289547296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)