Motion
80 AS 600 CONN LINK

TSUBAKI (UST)
80 AS 600 CONN LINK

Connecting Link - 80 / 1 in Pitch, Stainless Steel Material
MI ITEM #00199411
MFR #80 AS 600 CONN LINK
Your Price$39.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80 AS 600 CONN LINK

Connecting Link - 80 / 1 in Pitch, Stainless Steel Material
MI ITEM #00199411
MFR #80 AS 600 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.59/each(List $45.53)

Overview

Mfr description
80AS "600" CONN LINK CP TYPE

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.625 in
  • Inside Width
    0.625 in
  • Material Specification
    Type 600
  • Link Plate Height
    0.949 in
  • Pin Diameter
    0.312 in
  • Chain Overall Width
    1.406 in
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    80
  • Standards Met
    ASME B29
  • UPC_NO
    097039188243
  • Weight
    0.14 lb
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.125 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought