1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
63SS-BC
Flat Top Conveyer Chain Part - 0.7500 in Pitch, Stainless Steel Material
Mi Item #
00199432
MFR #
63SS-BC
Price
$182.18
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 63SS-BC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
63SS-BC
Flat Top Conveyer Chain Part - 0.7500 in Pitch, Stainless Steel Material
Mi Item #
00199432
MFR #
63SS-BC
Mfr description
63SS-BC 63SS BASE CHN STAINLESS
63 Stainless Steel Roller Base Chain
0.75 Inch Chain Pitch
For Use On 963, 1873, & 1874 TableTop Chains
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$182
.18
/ft
Add to Cart
Specifications
Dimensions
Chain Pitch
0.7500 in
Length
1.06
Weight
0.06 lb, 0.93
Width
1.06
Details
Chain Material
Stainless Steel
Country of Origin
Germany
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items