Motion
TP S1874TAB-7.5IN

REXNORD INC
TP S1874TAB-7.5IN

Flat Top Conveyor Chain Accessory - Top Plate, 7-1/2 in Width, Steel Material
MI ITEM #00199467
MFR #TP S1874TAB-7.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP S1874TAB-7.5IN

Flat Top Conveyor Chain Accessory - Top Plate, 7-1/2 in Width, Steel Material
MI ITEM #00199467
MFR #TP S1874TAB-7.5IN

Mfr description
114-130-3 TP 1874TK7.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.56 lbs
  • Width
    7-1/2 in

Details

  • Accessory Type
    Top Plate
  • Material
    Steel
  • UPC_NO
    698210718831

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)