Motion
60 LAMBDA D-3 CONN LINK

TSUBAKI (UST)
60 LAMBDA D-3 CONN LINK

Attachment Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
Mi Item #00199495
MFR #60 LAMBDA D-3 CONN LINK
Price$24.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 LAMBDA D-3 CONN LINK

Attachment Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
Mi Item #00199495
MFR #60 LAMBDA D-3 CONN LINK

Mfr description
60 LAMBDA D-3 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.08/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Center To Attachment End
    1.0180 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.0180 in, 25.85 mm
  • Pitch
    3/4 in
  • Plate Height
    0.5910 in
  • Roller Center To Attachment End
    1.0180 in
  • Roller Center To Hole Center
    0.5620 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.09 lb
  • Weight per Foot
    0.014 lbs, 0.021 kg/m

Details

  • Application
    Drive System
  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Spring Clip
  • Chain Number
    RS60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Single Pitch Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    RS60-C-D3 Conn Link
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    D-3
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039628060
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)