Motion
RR362-P ST P/C

REXNORD INC
RR362-P ST P/C

Engineering Chain - RR 362 / 1.6563 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00199530
MFR #RR362-P ST P/C
Price$143.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RR362-P ST P/C

Engineering Chain - RR 362 / 1.6563 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00199530
MFR #RR362-P ST P/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.62/ft

Specifications

Dimensions

  • Chain Overall Width
    2.03 in
  • Engineering Chain Size & Pitch
    RR 362 / 1.6563 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.13 in
  • Link Plate Thickness
    0.13 in
  • Pin Diameter
    0.38 in
  • Roller Diameter
    0.88 in
  • Tensile Strength
    8000 lbs
  • Weight
    2.00 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    362 / 1.654 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI B29.12
  • UPC_NO
    698210073008
  • Working Load Capacity
    1650 lb

Overview

Mfr description
RR362-P ST P/C
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought