Motion
C2050NP CONN LINK

TSUBAKI (UST)
C2050NP CONN LINK

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00199581
MFR #C2050NP CONN LINK
Your Price$9.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050NP CONN LINK

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00199581
MFR #C2050NP CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.11/each(List $10.48)

Overview

Mfr description
C2050NP CONNLINK SC TYPE

Specifications

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Finish Coating
    Nickel Plated
  • Roller Diameter
    0.400 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.312 in
  • Series
    2080
  • Standards Met
    ASME B29
  • UPC_NO
    097039186447
  • Weight
    0.23 lb
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.156 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text