Motion
80-5 COT ROLLER CHAIN

DIAMOND CHAIN COMPANY
80-5 COT ROLLER CHAIN

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 5 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00199732
MFR #80-5 COT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
80-5 COT ROLLER CHAIN

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 5 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00199732
MFR #80-5 COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    6.06 in
  • Inside Width
    5/8 in
  • Link Plate Thickness
    1/8 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.31 in
  • Roller Diameter
    5/8 in
  • Tensile Strength
    72500 lbs
  • Transverse Pitch
    1.153 in
  • Weight
    8.30 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog Number
    X-333405CA
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    5
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647541768

Overview

Mfr description
80-5 COT ROLLER CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text