Motion
815A13B
Conveyor Chain Sprocket - One Piece, 13 Teeth, 0.7500 in Bore Dia., 3.228 in Pitch Dia., Cast Iron Material
Mi Item #00199739
MFR #815A13B
Price$122.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Chain Sprocket - One Piece, 13 Teeth, 0.7500 in Bore Dia., 3.228 in Pitch Dia., Cast Iron Material
Mi Item #00199739
MFR #815A13B

Mfr description
815A13B SPK TTOP
  • 800 series sprockets are also known as conveyor sprockets or tabletop sprockets.
  • These specialty sprockets are used to move conveyors.
  • The unique tooth profile allows the conveyors to move without protruding through them.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.54/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Length Through Bore
    1.6875 in
  • Maximum Bore
    1.25 in
  • Maximum Bore Diameter
    1.25 in
  • Outside Diameter
    3.11 in
  • Pitch Diameter  
    3.228 in
  • Storage Dimension Height
    1.6875 in
  • Storage Dimension Length
    3.11 in
  • Storage Dimension Width
    3.11 in
  • Tooth Width
    1-11/16 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Rough Stock
  • CAD Drawing
  • Chain / Sprocket Type
    800 Series Conveyor Sprocket
  • Chain Number
    815
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Material
    Semi-Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950174839
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Sprocket Type
    One Piece
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950174839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)