Motion
40 D-LAMBDA CHAIN 10FT

TSUBAKI (UST)
40 D-LAMBDA CHAIN 10FT

Roller Chain - Lube Free Series, 40 / 1/2 in, Riveted, 1 Strand, Standard Material, 10 ft Length
Mi Item #00199750
MFR #40 D-LAMBDA CHAIN 10FT
Price$77.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 D-LAMBDA CHAIN 10FT

Roller Chain - Lube Free Series, 40 / 1/2 in, Riveted, 1 Strand, Standard Material, 10 ft Length
Mi Item #00199750
MFR #40 D-LAMBDA CHAIN 10FT

Mfr description
40 D-LAMBDA CHAIN 10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.25/ft

Specifications

Dimensions

  • Chain Overall Width
    0.755 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.297 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.06 (Outer) in, 0.08 (Inner) in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.472 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.297 in
  • Tensile Strength
    4300 lbs
  • Weight
    0.45 lb
  • Weight per Foot
    0.43 lbs, 0.64 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Single Pitch Conveyor Lambda Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    40LRB
  • Material
    Standard
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    302 °F, 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039219671
  • Working Load Capacity
    816 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)