Motion
11SSCL
Connecting Link - 11 / 0.148 in Chain & Pitch, Spring Clip, Stainless Steel Material
MI ITEM #00199813
MFR #11SSCL
Price$9.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 11 / 0.148 in Chain & Pitch, Spring Clip, Stainless Steel Material
MI ITEM #00199813
MFR #11SSCL

Mfr description
RS11SS CONN LINK PKG SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.81/each

Specifications

Dimensions

  • Chain Overall Width
    0.214 in
  • Chain Size & Pitch
    11 / 0.148 in
  • Inside Width
    0.720 in
  • Link Plate Height
    0.138 in
  • Link Plate Thickness
    0.0150 in, 0.38 mm
  • Pin Diameter
    0.234 in
  • Pin Length
    0.2140 in, 5.43 mm
  • Pitch
    1/8 in
  • Plate Height
    0.9060 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.0720 in, 1.83 mm
  • Weight
    0.06 lb
  • Weight per Foot
    0.035 lbs, 0.052 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    RS11SS
  • Chain Number & Pitch
    11 / 4/27 in
  • Chain Standard
    American Standard
  • Chain Type
    Miniature Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS11SS
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039188762
  • Working Load Capacity
    11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)