Motion
DMD-60-1 SCCOL BA1

DIAMOND CHAIN COMPANY
DMD-60-1 SCCOL BA1

C-4233CL-08-P Attachment Connecting Link - 60 / 3/4 in Pitch, B-1 Attachment, Double Pitch, Steel Material
Mi Item #00199843
MFR #DMD-60-1 SCCOL BA1
Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-1 SCCOL BA1

C-4233CL-08-P Attachment Connecting Link - 60 / 3/4 in Pitch, B-1 Attachment, Double Pitch, Steel Material
Mi Item #00199843
MFR #DMD-60-1 SCCOL BA1

Mfr description
DMD-60-1 SCCOL BA1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.77/each

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.203 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.713 in
  • Pin Center To Attachment End
    0.716 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.07 lbs

Details

  • Attachment Link Number
    B-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647174195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)