Motion
08BSSCL
304 Stainless Steel Material
Mi Item #00199852
MFR #08BSSCL
Price$7.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
304 Stainless Steel Material
Mi Item #00199852
MFR #08BSSCL

Mfr description
08B 304SS CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.04/each

Specifications

Details

  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)