Motion
40 D-LAMBDA CONN LINK

TSUBAKI (UST)
40 D-LAMBDA CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #00199914
MFR #40 D-LAMBDA CONN LINK
Price$10.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 D-LAMBDA CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #00199914
MFR #40 D-LAMBDA CONN LINK

Mfr description
40 D-LAMBDA CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.90/each

Specifications

Dimensions

  • Chain Overall Width
    0.760 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.300 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.312 in
  • Pin Length
    0.7870 in, 20 mm
  • Pitch
    1/2 in
  • Plate Height
    0.9430 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.2970 in, 7.54 mm
  • Weight
    0.14 lb
  • Weight per Foot
    0.47 lbs, 0.7 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    RSD40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RSD40 LAMBDA CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039219695
  • Working Load Capacity
    816 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)