Motion
40 D-LAMBDA OFFSET LINK

TSUBAKI (UST)
40 D-LAMBDA OFFSET LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #00199916
MFR #40 D-LAMBDA OFFSET LINK
Price$23.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 D-LAMBDA OFFSET LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #00199916
MFR #40 D-LAMBDA OFFSET LINK

Mfr description
40 D-LAMBDA OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.65/each

Specifications

Dimensions

  • Chain Overall Width
    0.760 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.300 in
  • Link Plate Height
    0.470 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.375 in
  • Pin Length
    0.7870 in, 20 mm
  • Pitch
    1/2 in
  • Plate Height
    0.2360 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.310 in
  • Roller Width
    0.2970 in, 7.54 mm
  • Weight
    0.28 lb
  • Weight per Foot
    0.47 lbs, 0.7 kg/m

Details

  • Application
    Drive System
  • Attachment Link Number
    OL
  • Attachment Link Type
    Offset
  • Chain Construction
    Cottered
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    40 LAMDA OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    100
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039219701
  • Working Load Capacity
    810 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)