Motion
50 D-LAMBDA CONN LINK

TSUBAKI (UST)
50 D-LAMBDA CONN LINK

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #00199920
MFR #50 D-LAMBDA CONN LINK
Price$12.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 D-LAMBDA CONN LINK

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #00199920
MFR #50 D-LAMBDA CONN LINK

Mfr description
50 D-LAMBDA CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.47/each

Specifications

Dimensions

  • Chain Overall Width
    0.880 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Extended Pin Projection
    0.4690 in
  • Hole Diameter
    0.2050 in, 5.20 mm
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Diameter
    0.375 in
  • Pin Length
    0.9450 in, 24 mm
  • Pitch
    5/8 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.3650 in, 9.27 mm
  • Weight
    0.35 lb
  • Weight per Foot
    0.75 lbs, 1.12 kg/m

Details

  • Application
    Lube-Free
  • Attachment Link Number
    D-1
  • Attachment Link Type
    D-1 Extended Pin
  • Chain Construction
    Spring Clip
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    50 D-LAMBDA CONN LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Lube-Free, Food Grade
  • Series
    100
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039219749
  • Working Load Capacity
    1212 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)