Motion
60 D-LAMBDA CHAIN 10 FT

TSUBAKI (UST)
60 D-LAMBDA CHAIN 10 FT

Roller Chain - Lube Free Series, 60 / 3/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
MI ITEM #00199924
MFR #60 D-LAMBDA CHAIN 10 FT
Price$119.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 D-LAMBDA CHAIN 10 FT

Roller Chain - Lube Free Series, 60 / 3/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
MI ITEM #00199924
MFR #60 D-LAMBDA CHAIN 10 FT

Mfr description
60 D-LAMBDA CHAIN 10 FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.97/ft

Specifications

Dimensions

  • Chain Overall Width
    1.157 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.483 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1590 in, 29.44 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.483 in
  • Tensile Strength
    9920 lbs
  • Weight
    1.10 lb
  • Weight per Foot
    1.16 lbs, 1.73 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    60 LAMBDA RIV
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039219770
  • Working Load Capacity
    1980 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)