Motion
60 D-LAMBDA CONN LINK SC

TSUBAKI (UST)
60 D-LAMBDA CONN LINK SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Lambda Material, Black Oxide Finish
MI ITEM #00199926
MFR #60 D-LAMBDA CONN LINK SC
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 D-LAMBDA CONN LINK SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Lambda Material, Black Oxide Finish
MI ITEM #00199926
MFR #60 D-LAMBDA CONN LINK SC

Mfr description
60 D-LAMBDA CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.30/each

Specifications

Dimensions

  • Chain Overall Width
    1.160 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.480 in
  • Link Plate Height
    0.710 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.330 in
  • Pin Length
    1.2600 in, 32 mm
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.4830 in, 12.27 mm
  • Weight
    0.06 lb

Details

  • Application
    Drive System
  • Chain Construction
    Spring Clip
  • Chain Number
    RSD60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Material
    Lambda
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039219794
  • Working Load Capacity
    1980 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)