Motion
RSC-50-1RAU-50FT

DIAMOND CHAIN COMPANY
RSC-50-1RAU-50FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
MI ITEM #00199927
MFR #RSC-50-1RAU-50FT
Your Price$48.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-50-1RAU-50FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
MI ITEM #00199927
MFR #RSC-50-1RAU-50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.63/ft(List $58.35)

Overview

Mfr description
RSC-50-1RAU-50FT
  • Priced by the foot, 50ft reel

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    50 ft
  • Inside Width
    3/8 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Chain Overall Width
    0.89 in
  • Roller Diameter
    0.400 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    4880 lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog Number
    XSAU-1550-050
  • Weight
    0.69 lbs
  • UPC_NO
    716647279036
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text