Motion
60 D-LAMBDA OFFSET LINK

TSUBAKI (UST)
60 D-LAMBDA OFFSET LINK

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #00199928
MFR #60 D-LAMBDA OFFSET LINK
Price$37.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 D-LAMBDA OFFSET LINK

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #00199928
MFR #60 D-LAMBDA OFFSET LINK

Mfr description
60 D-LAMBDA OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.98/each

Specifications

Dimensions

  • Chain Overall Width
    1.160 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.480 in
  • Link Plate Height
    0.710 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.200 in
  • Pin Length
    1.1600 in, 29.46 mm
  • Pitch
    3/4 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.4830 in, 12.27 mm
  • Weight
    0.10 lb
  • Weight per Foot
    1.16 lbs, 1.73 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    60 LAMBDA OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    60
  • Standards Met
    ISO 606
  • Type
    Offset Link
  • UPC_NO
    097039219800
  • Working Load Capacity
    1980 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)