Motion
80 D-LAMBDA CONN LINK

TSUBAKI (UST)
80 D-LAMBDA CONN LINK

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #00199932
MFR #80 D-LAMBDA CONN LINK
Price$26.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80 D-LAMBDA CONN LINK

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #00199932
MFR #80 D-LAMBDA CONN LINK

Mfr description
80 D-LAMBDA CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.94/each

Specifications

Dimensions

  • Chain Overall Width
    1.470 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.610 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.5710 in, 39.89 mm
  • Pitch
    1 in
  • Plate Height
    1.1880 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.6090 in, 15.47 mm
  • Weight
    0.07 lb
  • Weight per Foot
    1.86 lbs, 2.77 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    RSD80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RSD80 LAMBDA CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039219831
  • Working Load Capacity
    3310 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)