Motion
80 D-LAMBDA OFFSET LINK

TSUBAKI (UST)
80 D-LAMBDA OFFSET LINK

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Lambda Material, Black Oxide Finish
Mi Item #00199934
MFR #80 D-LAMBDA OFFSET LINK
Price$56.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80 D-LAMBDA OFFSET LINK

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Lambda Material, Black Oxide Finish
Mi Item #00199934
MFR #80 D-LAMBDA OFFSET LINK

Mfr description
80 D-LAMBDA OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.30/each

Specifications

Dimensions

  • Chain Overall Width
    1.470 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.610 in
  • Link Plate Height
    0.950 in
  • Pin Diameter
    0.200 in
  • Pitch
    1 in
  • Plate Height
    0.7130 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.630 in
  • Weight
    0.04 lb

Details

  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Type
    Self-Lube Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    80LAMBDA OFFSET LINK
  • Material
    Lambda
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    80
  • Standards Met
    ISO 606
  • Type
    Offset Link
  • UPC_NO
    097039219848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)