Motion
C2080HASCL

TSUBAKI (UST)
C2080HASCL

C2080HAS CONN LINK CP
Mi Item #00199961
MFR #C2080HASCL
Price$65.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HASCL

C2080HAS CONN LINK CP
Mi Item #00199961
MFR #C2080HASCL

Mfr description
C2080HAS CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.14/each

Specifications

Dimensions

  • Pin Diameter
    0.500 in
  • Weight
    0.76 lb

Details

  • Chain Number & Pitch
    C2080H / 2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    140
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)