Motion
C2060H D5-9/16 CONN LINK

TSUBAKI (UST)
C2060H D5-9/16 CONN LINK

Connecting Link - 2060 / 1-1/2 in Pitch, Spring Clip
MI ITEM #00199991
MFR #C2060H D5-9/16 CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060H D5-9/16 CONN LINK

Connecting Link - 2060 / 1-1/2 in Pitch, Spring Clip
MI ITEM #00199991
MFR #C2060H D5-9/16 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.16 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039582300

Overview

Mfr description
C2060H D5 X 9/16 CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text