Motion
50L CONN LINK

TSUBAKI (UST)
50L CONN LINK

Connecting Link - 50 / 5/8 in Pitch
MI ITEM #00200017
MFR #50L CONN LINK
Your Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50L CONN LINK

Connecting Link - 50 / 5/8 in Pitch
MI ITEM #00200017
MFR #50L CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.40/each(List $13.16)

Overview

Mfr description
50 C-LAMBDA CONN LINK SC TYPE

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    1 in
  • Pin Diameter
    0.500 in
  • Series
    140
  • Standards Met
    ASME B29
  • UPC_NO
    097039628565
  • Weight
    0.76 lb
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought