Motion
60 C-LAMBDA CHAIN 10 FT

TSUBAKI (UST)
60 C-LAMBDA CHAIN 10 FT

Roller Chain - Lube Free Series, 60 / 3/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #00200019
MFR #60 C-LAMBDA CHAIN 10 FT
Price$116.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 C-LAMBDA CHAIN 10 FT

Roller Chain - Lube Free Series, 60 / 3/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #00200019
MFR #60 C-LAMBDA CHAIN 10 FT

Mfr description
60 C-LAMBDA CHAIN 10 FT LG
  • LAMBDA for conveyor applications.
  • Operates in temperatures up to 302°F
  • Cost-effective, lube-free conveyor chain for your operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.63/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.614 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1590 in, 29.44 mm
  • Pitch
    3/4 in
  • Plate Height
    0.614 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.09 lb
  • Weight per Foot
    1.16 lbs, 1.73 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    60 LAMBDA RIV
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Grade, Lube-Free
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039644114
  • Working Load Capacity
    1410 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)