Motion
RSC60 Offset Link

TSUBAKI (UST)
RSC60 Offset Link

Offset Link - 60 / 3/4 in Pitch
MI ITEM #00200021
MFR #RSC60 Offset Link
Price$31.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RSC60 Offset Link

Offset Link - 60 / 3/4 in Pitch
MI ITEM #00200021
MFR #RSC60 Offset Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.49/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Plate Thickness
    0.039 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.625 in
  • Weight
    0.05 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Material
    Lambda
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2042
  • Standards Met
    ASME B29
  • UPC_NO
    097039628589

Overview

Mfr description
60 C-LAMBDA OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought