Motion
RSC80 Conn Link

TSUBAKI (UST)
RSC80 Conn Link

Connecting Link - 80 / 1 in Pitch
MI ITEM #00200023
MFR #RSC80 Conn Link
Your Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RSC80 Conn Link

Connecting Link - 80 / 1 in Pitch
MI ITEM #00200023
MFR #RSC80 Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.10/each(List $28.86)

Overview

Mfr description
80 C-LAMBDA CONN LINK CP TYPE

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Lambda
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Link Plate Height
    0.709 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.141 in
  • Series
    35
  • Standards Met
    ASME B29
  • UPC_NO
    097039628640
  • Weight
    0.01 lb
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text