Motion
RSC100 Conn Link

TSUBAKI (UST)
RSC100 Conn Link

Connecting Link - 100 / 1-1/4 in Pitch
MI ITEM #00200026
MFR #RSC100 Conn Link
Price$44.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RSC100 Conn Link

Connecting Link - 100 / 1-1/4 in Pitch
MI ITEM #00200026
MFR #RSC100 Conn Link

Mfr description
100 C-LAMBDA CONNECTING LINK CP TYPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.41/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Plate Thickness
    0.125 in
  • Weight
    0.13 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2060
  • Standards Met
    ASME B29
  • UPC_NO
    097039207333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)