Motion
RSC100 Conn Link

TSUBAKI (UST)
RSC100 Conn Link

Offset Link - 100 / 1-1/4 in Pitch
MI ITEM #00200027
MFR #RSC100 Conn Link
Price$118.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RSC100 Conn Link

Offset Link - 100 / 1-1/4 in Pitch
MI ITEM #00200027
MFR #RSC100 Conn Link

Mfr description
100 C-LAMBDA OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.55/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.04 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
  • UPC_NO
    097039207456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)