Motion
35 RIV SK-1

TSUBAKI (UST)
35 RIV SK-1

Attachment Chain - Standard Series, 35 / 3/8 in Pitch, SK-1 Attachment , Riveted
MI ITEM #00200047
MFR #35 RIV SK-1
List Price$189.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35 RIV SK-1

Attachment Chain - Standard Series, 35 / 3/8 in Pitch, SK-1 Attachment , Riveted
MI ITEM #00200047
MFR #35 RIV SK-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$189.76/ft for your price

Overview

Mfr description
35 RIV SK-1 EVERY PITCH ATTACH CHAIN

Specifications

  • Chain Size & Pitch
    35 / 3/8 in
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Hole Diameter
  • Roller Width
    0.188 in
  • Roller Diameter
    0.200 in
  • Pin Diameter
    0.437 in
  • Inside Width
    0.188 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    35 / 3/8 in
  • Standards Met
    ASME B29
  • Series
    SK-1
  • UPC_NO
    097039220509
  • Weight
    0.41 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Working Load Capacity
    342 lb
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text