Motion
35 RIV SK-1 EVERY 2

TSUBAKI (UST)
35 RIV SK-1 EVERY 2

Attachment Chain - SK-1 Series, 35 / 3/8 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
MI ITEM #00200048
MFR #35 RIV SK-1 EVERY 2
Price$114.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35 RIV SK-1 EVERY 2

Attachment Chain - SK-1 Series, 35 / 3/8 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
MI ITEM #00200048
MFR #35 RIV SK-1 EVERY 2

Mfr description
35 RIV 2L/SK-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.64/ft

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Hole Diameter  
    0.102 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.3540 in, 8.99 mm
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    0.5630 in
  • Pin Diameter
    0.437 in
  • Pin Length
    0.5000 in, 12.69 mm
  • Pitch
    3/8 in
  • Roller Center To Attachment End
    0.5630 in
  • Roller Center To Hole Center
    0.3750 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Weight
    0.32 lb
  • Weight per Foot
    0.22 lbs, 0.33 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    35 RIV SK-1 EVERY 2
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Links
    320
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039220516
  • Working Load Capacity
    342 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)