Motion
35ASSK12LRB

TSUBAKI (UST)
35ASSK12LRB

35ASSK12LRB
Mi Item #00200082
MFR #35ASSK12LRB
Price$296.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35ASSK12LRB

35ASSK12LRB
Mi Item #00200082
MFR #35ASSK12LRB

Mfr description
35AS RIV 2L/SK-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.76/ft

Specifications

Dimensions

  • Hole Diameter  
    0.102 in
  • Inside Width
    0.188 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Weight
    0.32 lb

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    SK-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)