Motion
35ASD32LRB

TSUBAKI (UST)
35ASD32LRB

35ASD32LRB
MI ITEM #00200092
MFR #35ASD32LRB
Price$517.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35ASD32LRB

35ASD32LRB
MI ITEM #00200092
MFR #35ASD32LRB

Mfr description
35AS RIV 2L/D-3 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.17/ft

Specifications

Dimensions

  • Extended Pin Projection  
    0.375 in
  • Inside Width
    0.188 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Weight
    0.20 lb

Details

  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    D-3
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)