Motion
41 RIV A-1

TSUBAKI (UST)
41 RIV A-1

Attachment Chain - Standard Series, 41 / 1/2 in Pitch, A-1 Attachment , Riveted
Mi Item #00200097
MFR #41 RIV A-1
Price$86.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41 RIV A-1

Attachment Chain - Standard Series, 41 / 1/2 in Pitch, A-1 Attachment , Riveted
Mi Item #00200097
MFR #41 RIV A-1

Mfr description
41 RIV 1L/A-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.80/ft

Specifications

Dimensions

  • Chain Size & Pitch
    41 / 1/2 in
  • Hole Diameter  
    0.141 in
  • Inside Width
    0.251 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.251 in
  • Weight
    0.50 lb

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    41 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    A-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039220752
  • Working Load Capacity
    353 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)