Motion
41SA11LRB

TSUBAKI (UST)
41SA11LRB

41SA11LRB
Mi Item #00200109
MFR #41SA11LRB
Price$89.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41SA11LRB

41SA11LRB
Mi Item #00200109
MFR #41SA11LRB

Mfr description
41 RIV 1L/SA-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.74/ft

Specifications

Dimensions

  • Hole Diameter  
    0.141 in
  • Inside Width
    0.251 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.251 in
  • Weight
    0.58 lb

Details

  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    41 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    SA-1
  • Standards Met
    ASME B29
  • Working Load Capacity
    353 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)