Motion
41SA1 EV 2ND PITCH ATTACH CHAIN

TSUBAKI (UST)
41SA1 EV 2ND PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 41 / 1/2 in Pitch, SA-1 Attachment , Riveted
MI ITEM #00200110
MFR #41SA1 EV 2ND PITCH ATTACH CHAIN
Price$62.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41SA1 EV 2ND PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 41 / 1/2 in Pitch, SA-1 Attachment , Riveted
MI ITEM #00200110
MFR #41SA1 EV 2ND PITCH ATTACH CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.71/ft

Specifications

Dimensions

  • Chain Overall Width
    0.579 in
  • Chain Size & Pitch
    41 / 1/2 in
  • Hole Diameter  
    0.141 in
  • Inside Width
    0.251 in
  • Link Plate Height
    0.050 in
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    0.656 in
  • Pin Diameter
    0.141 in
  • Roller Center To Attachment End
    0.656 in
  • Roller Center To Hole Center
    0.500 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.251 in
  • Weight
    0.49 lb

Details

  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Attachment Chain
  • Series
    SA-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039220950
  • Working Load Capacity
    353 lb

Overview

Mfr description
41 RIV 2L/SA-1 10FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought