Motion
40 RIV A-1 EVERY 4

TSUBAKI (UST)
40 RIV A-1 EVERY 4

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, A-1 Attachment , Riveted
Mi Item #00200124
MFR #40 RIV A-1 EVERY 4
Price$59.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 RIV A-1 EVERY 4

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, A-1 Attachment , Riveted
Mi Item #00200124
MFR #40 RIV A-1 EVERY 4

Mfr description
40 RIV 4L/A-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.24/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Weight
    0.50 lbs

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Standard
  • UPC_NO
    097039221162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)