Motion
40 RIV A-1 EVERY 6

TSUBAKI (UST)
40 RIV A-1 EVERY 6

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, A-1 Attachment , Riveted
MI ITEM #00200126
MFR #40 RIV A-1 EVERY 6
List Price$63.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 RIV A-1 EVERY 6

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, A-1 Attachment , Riveted
MI ITEM #00200126
MFR #40 RIV A-1 EVERY 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.98/ft for your price

Overview

Mfr description
40 RIV 6L/A-1 10FT

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Chain Number & Pitch
    40 / 1/2 in
  • Series
    Standard
  • UPC_NO
    097039221186
  • Weight
    0.46 lbs
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought