Motion
40 RIV SK-1

TSUBAKI (UST)
40 RIV SK-1

Attachment Chain - SK-1 Series, 40 / 1/2 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00200135
MFR #40 RIV SK-1
Price$103.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 RIV SK-1

Attachment Chain - SK-1 Series, 40 / 1/2 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00200135
MFR #40 RIV SK-1

Mfr description
40 RIV 1L/SK-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.90/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter  
    0.141 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    0.6850 in
  • Pin Diameter
    0.437 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    0.6850 in
  • Roller Center To Hole Center
    0.5000 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.75 lb
  • Weight per Foot
    0.43 lbs, 0.64 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Attachment Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    40 RIV SK-1
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Fatigue Resistant
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Attachment Chain
  • UPC_NO
    097039221407
  • Working Load Capacity
    595 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)