Motion
40AS RIV 1L/A-1 10FT

TSUBAKI (UST)
40AS RIV 1L/A-1 10FT

Attachment Chain - A-1 Series, 40 / 1/2 in Pitch, A-1 Attachment , Riveted, Stainless Steel Material
Mi Item #00200150
MFR #40AS RIV 1L/A-1 10FT
Price$292.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40AS RIV 1L/A-1 10FT

Attachment Chain - A-1 Series, 40 / 1/2 in Pitch, A-1 Attachment , Riveted, Stainless Steel Material
Mi Item #00200150
MFR #40AS RIV 1L/A-1 10FT

Mfr description
40AS RIV 1L/A-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.35/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter  
    0.141 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    0.7010 in
  • Pin Diameter
    0.437 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    0.7010 in
  • Roller Center To Hole Center
    0.5000 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    1 lb
  • Weight per Foot
    0.43 lbs, 0.64 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number
    40SS
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    40SS RIV A-1
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Holes  
    1
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039200587
  • Working Load Capacity
    99 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)