Motion
50D1 EV 6TH PITCH ATTACH CHAIN

TSUBAKI (UST)
50D1 EV 6TH PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, D-1 Attachment , Riveted
Mi Item #00200269
MFR #50D1 EV 6TH PITCH ATTACH CHAIN
Price$65.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50D1 EV 6TH PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, D-1 Attachment , Riveted
Mi Item #00200269
MFR #50D1 EV 6TH PITCH ATTACH CHAIN

Mfr description
50 RIV 6L/D-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.35/ft

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Extended Pin Projection  
    0.469 in
  • Inside Width
    3/8 in
  • Link Plate Height
    0.08 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.4 in
  • Weight
    0.70 lbs

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Material
    Carbon Steel
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Attachment Chain
  • Series
    Standard
  • UPC_NO
    097039222152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)