Motion
50D3 EV 2ND PITCH ATTACH CHAIN

TSUBAKI (UST)
50D3 EV 2ND PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, D-3 Attachment , Riveted
Mi Item #00200272
MFR #50D3 EV 2ND PITCH ATTACH CHAIN
Price$79.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50D3 EV 2ND PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, D-3 Attachment , Riveted
Mi Item #00200272
MFR #50D3 EV 2ND PITCH ATTACH CHAIN

Mfr description
50 RIV 2L/D-3 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.07/ft

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Extended Pin Projection  
    0.469 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.82 lb

Details

  • Attachment Link Number
    D-3
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Attachment Chain
  • Series
    D-3
  • Standards Met
    ASME B29
  • UPC_NO
    097039222206
  • Working Load Capacity
    970 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)