Motion
50 RIV A-2 EVERY 2

TSUBAKI (UST)
50 RIV A-2 EVERY 2

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, A-2 Attachment , Riveted
MI ITEM #00200311
MFR #50 RIV A-2 EVERY 2
Your Price$79.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 RIV A-2 EVERY 2

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, A-2 Attachment , Riveted
MI ITEM #00200311
MFR #50 RIV A-2 EVERY 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.50/ft(List $95.40)

Overview

Mfr description
50 RIV 2L/WA-2 10FT

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Hole Diameter
  • Roller Width
    0.375 in
  • Roller Diameter
    0.400 in
  • Pin Diameter
    0.437 in
  • Inside Width
    0.375 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    50 / 5/8 in
  • Standards Met
    ASME B29
  • Series
    WA-2
  • UPC_NO
    097039222251
  • Weight
    0.80 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Working Load Capacity
    970 lb
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text